Buy more than* S$200* and get FREE SHIPPING

Folding Hex Wrenches

3.00 (1)
Caution
Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Apply a force in the direction of rotation of the bolt. If you apply a force in the direction of laying down the axis, the tip may be damaged. There are set repair parts. I have set the repair parts. Please contact your dealer for more detail., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation direction only. When applying force in a direction to move from the axis, the tip part may be damaged., Please apply force to the bolt rotation directio
2015 Trusco Published Pages
2 0498
2014 TRUSCO Published Page
2-0481
Weight (g)
220, 220
Overall Length (mm)
195 (at the maximum), 195 (at maximum)
Set Contents
Wrench size size 1.5 / 2 / 2.5 / 3/4/5/6/8, Wrench size size 1.5 / 2 / 2.5 / 3/4/5/6/8
TRUSCO Part Number
373-5478, 373-5478
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLH8 57861404 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hexagonal bar original work
3
From Japan
On 2015-07-30 16:37:08
It used to be a cheap product and one size smaller. I was confused because the product was bigger than I expected. I also use a long socket for a long ball point or impact driver.
This review is about item#57861404.

Related Products