Buy more than* S$200* and get FREE SHIPPING

Ball point hex key wrench,long type,fractional

3.00 (2)
Caution
Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there ,
2015 Trusco Published Pages
2 0477
2014 TRUSCO Published Page
2-0462
Weight (g)
420, 420
Set Contents
1/16 (92x16), 5/64 (102x18), 3/32 (115x21), 1/8 (130x24), 5/32 (144x29), 3/16 (165x33), 1/4 (187x39), 5 / 16 (208x44), 3/8 (234x50), holder, Long-shaped ball point hex key 1/16 (92x16) / 5/64 (102x18) / 3/32 (115x21) / 1/8 (130x24) / 5/32 (144x29) / 3/16 (165x33) / 1 / 4 (187x39) / 5/16 (208x44) / 3/8 (234x50), holder
TRUSCO Part Number
373-4552
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 HL259BSP 57861413 34.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Electric motors and overseas made outboard motors etc.
5
From Japan
On 2017-04-12 23:52:48
You can put it in a holder so you do not need to scatter in the tool box. It is easy to use as easy to put power in length. It is a nice feeling because the ball like point on the left is becoming easier to turn even in a place with a narrow angle.
This review is about item#57861413.
During machine maintenance
1
From Japan
On 2016-08-12 09:39:53
I am bad, but I overlooked (inch) and purchased it. I will probably throw away without using it. To buy online requires attention.
This review is about item#57861413.

Related Products