Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ball point hex key wrench set

5.00 (1)
Caution
Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there ,
2015 Trusco Published Pages
2 0458
2014 TRUSCO Published Page
2-0443
Weight (g)
250, 250
Set Contents
Dihedral width (long side x short side) mm: 1.5 (53.5x13.5), 2 (60x14), 2.5 (62.5x17.5), 3 (68x23), 4 (76x29), 5 (85x33), 6 (96x38), 8 (108x44), 10 (122x50) ,holder, High-grade ball point L-shaped Allen wrench Standard HLD200-1.5/2/2.5/3/4/5/6/8/10, holder
TRUSCO Part Number
373-5010
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HLD2009 57861422 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling and disassembling machinery
5
From Japan
On 2014-09-15 01:30:32
I bought it for carrying when traveling. It is more compact than the long type and the wrench is hooked from the holder with moderate tightness and can be smoothly pulled out of the holder. Texture is luxurious.
This review is about item#57861422.

Related Products