Buy more than* S$200* and get FREE SHIPPING

Hex Key Wrenches

5.00 (1)
Caution
Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since marginal torque is low on ballpoint, please pay attention of excessive exertion of force. Ball point angle changes depending on size and the variation of bolt. Please exert force in the direction of rotation of the bolt.The is risk of damage from be,
2015 Trusco Published Pages
2 0471
2014 TRUSCO Published Page
2-0456, 2-0456
Quantitiy
Nine, Nine
Weight (g)
220, 220
Set Contents
High-grade ball point L-shaped Standard Allen wrench (neck under Short Type) HLDS200 over 1.5 / 2 / 2.5 / 3/4/5/6/8/10, holder, High-grade ball point L-shaped Standard hexagonal wrench (neck Short) HLDS200-1.5 / 2 / 2.5 / 3/4/5/6/8/10, holder
TRUSCO Part Number
373-5362, 373-5362
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HLDS2009 57861431 96.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Working in a narrow place
5
From Japan
On 2015-10-13 20:10:56
With ideal ease of use, it will do the job as expected
This review is about item#57861431.

Related Products