Buy more than* S$200* and get FREE SHIPPING

Seat Cover

4.00 (1)
Caution
Do not drive with these products attached to the vehicle., Do not drive with these products attached to the vehicle., Do not drive with these products attached to the vehicle., Make sure to remove this product series before driving.
Purpose
Dirt prevention of sheets during maintenance and inspection work., Dirt prevention of sheets during maintenance and inspection work., Dirt prevention of sheets during maintenance and inspection work., Sheet dirt prevention while maintenance and checking.
Shoulder Width (mm)
600, 600
Depth (mm)
500 (bearing surface), 500 (bearing surface)
Weight (g)
450, 450
Overall Length (mm)
1000, 1000
Thickness (mm)
200 (seat portion), 200 (seat portion)
Width (mm)
700, 700
Material
Cotton, polyester, Cotton, polyester
Compatible
Corresponding to ordinary cars minivans from light car., Corresponding to ordinary car minivan from light car.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AYC401 57861526 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for ordinary passenger use
4
From Japan
On 2016-07-08 16:28:47
I am a little big and I am concerned about the past · · ·
This review is about item#57861526.

Related Products