Buy more than* S$200* and get FREE SHIPPING

L-SHAPED LONG BALL POINT HEX-KEY WRENCH

Caution
Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there ,
2015 Trusco Published Pages
2 0471
2014 TRUSCO Published Page
2-0456
Dimension l (mm)
11.5
Dimension S (mm)
2.5
Dimensions L (mm)
112.5
Weight (g)
4
TRUSCO Part Number
373-5401
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLDS250-2.5 57861684 13.51 SGD
In stock
ADD TO CART

Related Products