Buy more than* S$200* and get FREE SHIPPING

L-SHAPED LONG BALL POINT HEX-KEY WRENCH

5.00 (1)
Caution
Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there ,
2015 Trusco Published Pages
2 0471
2014 TRUSCO Published Page
2-0456
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 6 186 45 373-5443 1PC 1 HLDS250-6 57861727 19.99 SGD
In stock
19 5 165 28 373-5435 1PC 1 HLDS250-5 57861711 14.99 SGD
In stock
13 3 129 7 373-5419 1PC 1 HLDS250-3 57861693 13.99 SGD
Shipped after 2018-04-25
30 10 230 165 373-5389 1PC 1 HLDS250-10 57861745 33.99 SGD
Shipped after 2018-04-25
26 8 208 100 373-5451 1PC 1 HLDS250-8 57861736 33.99 SGD
Shipped after 2018-04-25
16.5 4 146 15 373-5427 1PC 1 HLDS250-4 57861702 14.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jig preparation / maintenance
5
From Japan
On 2018-02-07 15:01:22
Since the bottom of the neck is short, it is possible to reduce the working space of the jig and it is effective for downsizing the entire jig
This review is about item#57861711.

Related Products