Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1/2TORQUE LIMIT IMPACT WRENCH

Outlet Corner (sq.)
12.7
Recommended Hose Diameter (mm)
10
Air Inlet
14"
Air Consumption (L/min)
125 (no-load)
No Load Rotation Speed (min-1[r.p.m])
7800
Maximum Torque (N m)
600 (left rotation), 75 (right rotation)
Weight (kg)
1.9
Overall Length (mm)
184
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2130XP-TL 57861754 -
Discontinued
[x]
ADD TO CART

Related Products

KTC

KTC