Buy more than* S$200* and get FREE SHIPPING

L-SHAPED BALL POINT HEX. WRENCH

5.00 (1)
Caution
Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there, Since the ball point has a low limit torque, please note not to put too much force. The swing angle of the ball point differs from size and bolt variability. Please apply force to the bolt rotation direction only. When pulling up or pushing down there ,
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 3 1.5 82 19 1PC 1 HLDA250-015 57861781 11.99 SGD
Shipped after 2018-04-27
46 10 8 210 140 1PC 1 HLDA250-08 57861851 24.99 SGD
Shipped after 2018-05-07
35 7 5 167 55 1PC 1 HLDA250-05 57861833 14.99 SGD
Shipped after 2018-04-27
31 6 4 148 35 1PC 1 HLDA250-04 57861824 10.99 SGD
In stock
25 5 3 131 21 1PC 1 HLDA250-03 57861815 9.99 SGD
In stock
22 4 2.5 114 12 1PC 1 HLDA250-025 57861806 10.99 SGD
In stock
52 12 10 236 225 1PC 1 HLDA250-10 57861867 23.99 SGD
Shipped after 2018-05-07
40 8 6 188 80 1PC 1 HLDA250-06 57861842 14.99 SGD
Shipped after 2018-05-01
20 3 2 98 6 1PC 1 HLDA250-02 57861797 8.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when exchanging tip of woodworking machine cutlery
5
From Japan
On 2016-10-15 17:06:38
Since I have not used it yet, I can not say anything, but as long as I see it, the accuracy seems to be good, so it will not be licking.
This review is about item#57861815.

Related Products