Buy more than* S$200* and get FREE SHIPPING

Curing Tape, Cut Ace FW

Tensile Strength (50 mm /N )
75
Adhesive Force (N/25mm)
7
Adhesive Power (g/25mm)
750
Adhesive
Acrylic
Tape Thickness (mm)
0.13
Base Material
Embossed film
Tape Width (mm)
50
Type
Non-toluene
Color
White
...see all
Product Options
ADD TO CART
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1Roll 1 FW 58102922 9.65 SGD
Shipped after 2017-02-27
25 1Roll 1 FW 58102913 4.92 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products