Buy more than* S$200* and get FREE SHIPPING

Thermometer Hygrometer Anemometer

Caution
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.
Purpose
Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports.
2015 Trusco Published Pages
1 1099, 1 1099
2014 TRUSCO Published Page
1-1024
Dimensions (Width x Depth x Height)(mm)
85x38x168, 85x38x168, 85x38x168
AS ONE Part Number
2-7658-01, 2-7658-01, 2-7658-01
Temperature Measurement Precision
+/- 0.5 ℃, + / Over 0.5 degree C, +/-0.5deg C
Wind Speed Measuring Range (m/S)
0.5~25m/s, 0.5~25m/s, 0.1 to 25
Temperature Measurement Range (deg C)
0-50, 0-50, 0 to 50
Resolution Capability
Temperature: 0.1 ℃ wind speed: 0.1m / s, Temperature: 0.1 degree C wind speed: 0.1m / s, Temperature: 0.1deg C wind speed: 0.1m / s
Measurement Pricision
Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s, Wind speed: + / larger of over 3% rdg or + / over 0.8m / s, The greater of + /-0.8m / s or + / -3% rdg: wind speed
Measurement Method
Vane type, Vane type, Vane-type
Power
AAA batteries x3 (not included), AAA batteries x3 (not included), X3 AAA batteries (not included)
Weight (g)
323, 323, 323
Material
ABS resin, ABS resin, ABS resin
Set Contents
Manual, manual, Manual, manual, Instruction manual, instruction manual
TRUSCO Part Number
403-1393, 403-1393, 403-1393
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS-01 48971194 399.99 SGD
In stock
ADD TO CART

Related Products