Buy more than* S$200* and get FREE SHIPPING

Measuring Rod Cross

4.00 (1)
Purpose
Measurement tool. Documentary photography., Measurement tool. Documentary photography.
Width x Thickness (mm)
60x6
Weight (g)
900
Length (mm)
1000x1100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LRL110 57863504 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
on site.
4
From Japan
On 2015-01-31 16:22:44
Product description was confusing. I thought whether it would stretch or not, it was 2 meters in total as a meaning. I think that it makes me misunderstood.
This review is about item#57863504.

Related Products