Buy more than* S$200* and get FREE SHIPPING

White Clear Bulbs

4.00 (4)
Color Temperature (K)
3700
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Brightness (W) Rated Power (W) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness (W) Rated Power (W) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135/125 60/55 H4R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB16 57866085 60.99 SGD
Shipped after 2018-03-01
60/60 35/35 HS1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB17 57866094 64.99 SGD
Shipped after 2018-03-01
110 55 HB3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB20 57866137 32.99 SGD
Shipped after 2018-03-01
40/40 25/25 H6M   1PC 1 MB21 57866146 28.99 SGD
Shipped after 2018-03-02
50/50 30/30 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB22 57866155 31.99 SGD
Shipped after 2018-03-01
60/60 35/35 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB23 57866164 31.99 SGD
Shipped after 2018-03-01
60/60 35/36.5 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB24 57866173 35.99 SGD
Shipped after 2018-03-01
60/60 35/35 HS1 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MB17W 57866103 98.99 SGD
Shipped after 2018-03-01
110 55 H1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB18 57866112 31.99 SGD
Shipped after 2018-03-01
60/60 35/35 H6HS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB25 57866182 32.99 SGD
Shipped after 2018-03-01
135/125 60/55 H4   1PC 1 MB14 57866051 50.99 SGD
In stock
60/60 35/36.5 H6HS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB26 57866191 32.99 SGD
Shipped after 2018-03-01
110 55 H3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB67 57866207 35.99 SGD
Shipped after 2018-03-01
135/125 60/55 H4 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MB14W 57866067 109.99 SGD
Shipped after 2018-03-01
135/75 60/35 H4R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB15 57866076 60.99 SGD
Shipped after 2018-03-01
110 55 H7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB19 57866121 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I removed genuine products to Suzuki's bike GSR 250 and installed it.
3
From Japan
On 2016-09-30 13:13:49
I think that the installation was pretty difficult and the impression attached was not much different from the genuine article. It is a level that I do not know unless you compare and align two units side by side. Installation is also troublesome and I think that it is genuine enough.
This review is about item#57866051.
On a scooter
5
From Japan
On 2016-01-12 19:31:10
this is good. Light intensity patch. The color is also good. When I ran without noticing highbeat at dusk, I was passing by oncoming car.
This review is about item#57866155.
Scooter headlights
5
From Japan
On 2015-12-30 21:44:18
Light intensity · Visibility is perfect.
This review is about item#57866155.
bike
3
From Japan
On 2013-07-24 18:07:27
For the MB 40, the MB 14 feels dark.
This review is about item#57866051.

Related Products