Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Bulb

3.83 (6)
Color Temperature (K)
4100
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Brightness (W) Rated Power (W) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness (W) Rated Power (W) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135/125 60/55 H4   1PC 1 MB27 57866347 55.99 SGD
Shipped after 2018-06-25
60/60 35/36.5 H6HS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB39 57866462 32.99 SGD
Shipped after 2018-06-27
60/60 35/35 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB36 57866435 32.99 SGD
Shipped after 2018-06-27
60/60 35/35 H6HS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB38 57866453 40.99 SGD
Shipped after 2018-06-27
60/60 35/36.5 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB37 57866444 32.99 SGD
Shipped after 2018-06-27
110 55 H7   1PC 1 MB32 57866392 55.99 SGD
Shipped after 2018-06-25
60/60 35/35 HS1 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MB30W 57866374 109.99 SGD
Shipped after 2018-06-27
110 55 H1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB31 57866383 57.99 SGD
Shipped after 2018-06-27
110 55 HB3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB33 57866401 59.99 SGD
Shipped after 2018-06-27
135/125 60/55 H4 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MB27W 57866356 119.99 SGD
Shipped after 2018-06-27
60/60 35/35 HS1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB30 57866365 72.99 SGD
Shipped after 2018-06-27
40/40 25/25 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB34 57866417 32.99 SGD
Shipped after 2018-06-27
50/50 30/30 H6M *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB35 57866426 32.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Motorcycle's Het Light
1
From Japan
On 2017-02-28 21:29:50
Brightness is bright compared to normal products, but whiteness is hardly understood
This review is about item#57866347.
For exchange
3
From Japan
On 2016-03-06 19:46:15
I used it for ZRX400. There is no whiteness as a sort of phrase, but it got better than genuine.
This review is about item#57866347.
Upgrade version of motorcycle light
5
From Japan
On 2015-10-16 20:56:45
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#57866392.
MotoGuzzi's headlight.
5
From Japan
On 2015-08-14 14:37:35
Brightness doubled compared to normal H4 bulb. Also, the color temperature is not bluish as it is, and the impression is also good.
This review is about item#57866347.
Maintenance and VerUP
4
From Japan
On 2015-05-29 15:02:06
It is much brighter than the standard one, but it is dramatic because it is not running at night yet. I do not know the difference whether or not.
This review is about item#57866347.
Headlight bulb replacement.
5
From Japan
On 2015-04-13 13:25:14
It became much brighter than the original valve.
This review is about item#57866347.

Related Products