The reviews are automatic translation.
Attached to Drag Star Classic 1100
From Japan
On 2015-12-09 14:36:48
The price was quite expensive, but it is certainly a beautiful color and brightness is enough. Although it is a vehicle inspection soon, I am looking forward to see if it can really correspond to the vehicle inspection. We believe that if it is durable it can be purchased continuously.
For motorcycles
From Japan
On 2015-12-03 11:57:58
I did not have 3000 km a year in a 100% city ride. After that, I used things for automobiles below half price, but I have over 5000 km. I think that those who can exchange by themselves are good for automobiles.
For motorcycles
From Japan
On 2015-07-06 16:57:04
Whiteness, brightness, both are good feeling.
For motorcycle halogen
From Japan
On 2015-05-11 09:35:51
This time, I purchased a valuable piaa valve. This valve is said to be for motorcycles, the filament part is designed to withstand 20G. At first I thought about purchasing the same item for the car. For cars, we have two valves, and the price was cheaper than for one motorcycle. However, since the vibration of the motorbike is amazing, I bought a valve specially designed for motorcycles. Well, as soon as you run out of balls, it appears in the impression, but maybe you put a valve for the car in the bike? The quality of light is also 5,300 Kelvin, so I feel pretty white, but I thought that indeed around 4700 Kelvin would be just right to light up the object.
Replacing the headlight
From Japan
On 2013-10-30 20:21:59
It became bright brighter than a genuine bulb.
Replacing the valve of the motorcycle
From Japan
On 2013-04-23 14:07:00
Because the valve itself is blue, it gets conspicuous and it gets much brighter than genuine products. Also, replacement can be done easily.