Buy more than* S$200* and get FREE SHIPPING

Drip Proof Stopwatch

4.00 (1)
Purpose
Process management in the factory. Time measurement for research and development. Time measurement in sports such as schools, etc., Process management in the factory. Time measurement for research and development. Time measurement in sports such as schools, etc.
2014 TRUSCO Published Page
1-1097
Waterproof
Daily water
Maximum Timing
59 minutes 59 seconds 9 hours
Dimensions (Vetical x Horizontal x Thickness) (mm)
78x65x25
Measurement Item
Simple timing, cumulative timer, calendar display, split time timing
Power
(CR2032) x1 or coin-type lithium batteries (sold separately)
Weight (g)
75
TRUSCO Part Number
415-2174
Specification
Minimum timing (s): 1/100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-7334RN 48917111 66.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle racing
4
From Japan
On 2014-12-14 14:56:39
Easy to grasp, operation, good touch. Since it is used on the circuit, it was easier to use if there was a mode where the ongoing stage had a returning mode.
This review is about item#48917111.

Related Products