Buy more than* S$200* and get FREE SHIPPING

Garden Fork

3.00 (2)
Purpose
For home garden
Dimensions (Length L x Width W x Depth D)(mm)
1130 x 460 x 134
Blade Thickness (mm)
10
Blade Width (mm)
310 (wide seven blade)
Cutting Blade Length (mm)
330
Weight (kg)
3
Material
Aluminum alloy, ethylene vinyl
Specification
Filled prevention 10mm board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATB-02HP 58069295 119.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Work to make a new field (about 8 m²) in the garden of the house
5
From Japan
On 2017-03-29 15:00:17
When I arrived, I felt uneasy about the lightness of lightness but when I actually used it, I was satisfied with the crispy Hui Hui even on the damaged soil!
This review is about item#58069295.
Field cultivation
1
From Japan
On 2016-02-13 18:05:06
Since it came in February, I wanted to cultivate the field and bought it. In the soil of a hard field, it does not get stuck, with boots, the soles of the feet hurt. Also heavy this product is not recommended for soil cultivated with a cultivator. Because teeth are not sharp, it is stabbing! Indeed. It is a waste of money. When delivering teeth from the cardboard, it was a dangerous way of packing. There is nothing to worry about! And this is it.
This review is about item#58069295.

Related Products