Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Digging Shovel

2.00 (1)
Caution
This product is made of aluminum, it gets hot in direct sunlight like in the summer. (It may cause burns) Do not use it except for application.
Pipe Diameter (phi mm)
25
Dimensions (Width x Length) (mm)
Plate / 250 x 285
Weight (kg)
2.9
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AAZ-02Type 58069304 76.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used because of the rush of rice field water
2
From Japan
On 2018-03-20 16:21:41
Although it will take about 10 days, the item will not come yet, it is too late.
This review is about item#58069304.

Related Products