Buy more than* S$200* and get FREE SHIPPING

Soil Stirrer

4.33 (3)
Purpose
Horticultural
Dimensions (Width W x Height H x Length L) (mm)
418x530x418
Material (Grip)
Polypropylene resin
Weight (kg)
4.7
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKF-20S 58069392 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Selection of stones that are mixed in the field
4
From Japan
On 2015-03-30 17:59:38
Judging from the price, but we are fully satisfied. Since the grip portion of the handle is fixed. Necessary material of gloves slipping when turning. But, far the work efficiency compared to when I was doing in the so-called sieve (sieve) was raised. Because it does not use only when there is such as stones and roots, we think that sufficient performance to use, such as in the home garden.
This review is about item#58069392.
Divide the gravel and soil
5
From Japan
On 2015-03-11 21:14:13
You a little deviation from the use of trade names, but it is used to separate the gravel and soil. Because the network is large bite gravel (20mm), but you become a little easier around and rotated in reverse. Soil mass of (decomposed granite soil) is beautifully broken. And he plush for soil building is a commodity to be convinced.
This review is about item#58069392.
gardening
4
From Japan
On 2014-07-12 23:04:55
For us to successfully separate the persistent weed roots and pebbles. Spring is I think a little more strong, but we are happy with the cost performance.
This review is about item#58069392.