Buy more than* S$200* and get FREE SHIPPING

Chipping Hammer, Hex Shank

4.33 (3)
Vibration 3-axis Composite Value (m/s2)
The (fishing when broken) 15
Impact Force (J)
(According to EPTA procedure 01/2003) 11 (conventional measuring method), 6.8
Hexagon Axis Shank Diameter
17mm
Insulation Method
Double insulation structure
Blows (min-1 [times/minute])
2750
Dimensions (Width W x Height H) (mm)
455x240
Power Consumption (W)
1025
Power (V)
AC100(50-60Hz)
Weight (kg)
5.5
Accessories
280mm1 this carrying case, side handle, bull point
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSH5X 58069252 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Concrete scratching
3
From Japan
On 2016-01-26 18:48:20
I think that the force is weak a little, but it is light so it is easy to use
This review is about item#58069252.
Dismantling
5
From Japan
On 2015-09-14 19:56:00
I am using it at the work of a block or a foundation concrete at work but I am satisfied with using it without problems.
This review is about item#58069252.
Concrete beak
5
From Japan
On 2014-07-22 06:45:16
For reasons of weight it has the ability of Hatsuri and you can easily do fishing work easily.
This review is about item#58069252.

Related Products