Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Standing Hose Reel,Wavy Cube

3.83 (6)
Specification
Cold and pressure resistance hose
...see all>
Product Options
ADD TO CART
Color Hose Length (m) Hose Inside-Diameter (phi mm) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Hose Length (m) Hose Inside-Diameter (phi mm) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Gray 20 12 310x345x300(include handle) 1PC 1 PRC-20GN 58069654 76.99 SGD
In stock
LightGray 30 - - 1PC 1 PRC-30GN 58069663 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
During welding work at the factory
3
From Japan
On 2018-02-07 12:55:53
I ordered it last time, but it is easy to use, so it is a repeat order.
This review is about item#58069663.
Car wash and flower watering
5
From Japan
On 2017-05-13 17:28:58
The hose is also long, the water flow of the field flower, the washing wheel is also very good with switching of the nozzle.
This review is about item#58069663.
Watering flowerbeds, car washing time
4
From Japan
On 2016-07-29 21:25:30
When winding up the hose, I purchased thought that I would wind up on average rather than being biased, but I was honestly a little disappointed because I could not wrap it too much average.
This review is about item#58069654.
Cleaning operation
1
From Japan
On 2016-05-23 16:18:58
Since the claws of the part where hose is inserted were broken, hose will come off if pressure is applied. It was not useful at all.
This review is about item#58069663.
Planting watering
5
From Japan
On 2015-08-12 15:28:32
It is light and easy to handle.
This review is about item#58069663.
For watering in the garden
5
From Japan
On 2015-07-23 19:30:03
Winding is very good.
This review is about item#58069654.

Related Products