Buy more than* S$200* and get FREE SHIPPING

Free Standing Hose Reel,Wavy Smart

4.00 (3)
Hose Inside-Diameter (phi mm)
9
Dimensions (Width W x Depth D x Height H) (mm)
(Including auxiliary handle hose mounting portion) 198x250x334
Color
Light gray
Specification
Cold and pressure resistance hose
Accessories
G nozzle, three-point screw-type hose connector with
...see all>
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1PC 1 PRS-10GN 58069672 45.99 SGD
Shipped after 2018-04-23
15 1PC 1 PRS-15GN 58069681 56.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Watering
5
From Japan
On 2017-06-03 18:04:02
It is easy to carry around to flowers and crop watering, very easy to grab
This review is about item#58069681.
When outdoor watering
4
From Japan
On 2017-06-01 08:28:42
Winding is also smooth and easy to use. The difficulty is that the momentum of water is weak.
This review is about item#58069672.
Sprinkling water
3
From Japan
On 2014-11-10 20:18:32
Water leakage occurred, and the place where we could hose out all the hoses was a hose end. Even if we tighten up the watertight band we are using again, because water leakage does not stop, so we can not do anything, so we extended our feet to the home center separately and procured the band for stopping water to achieve our purpose. Although it is such a small thing but purchased from usability, it is impossible to proceed to others. In that case you will be prepared to take a hand like this one.
This review is about item#58069672.

Related Products