Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Standing Hose Reel,Colon

3.33 (3)
Hose Length (m)
20
Hose Inside-Diameter (phi mm)
9
Dimensions (Width W x Depth D x Height H) (mm)
200x315x332
Material (Hose)
PVC
Material (Body)
PP
Color
(Cover) Blue, (hose) Blue
Weight (kg)
3.5
Specification
Cold and pressure resistance hose
Accessories
, 3-point-type hose connector bis nozzle with Cute hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRR-20HC(BL) 58069706 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
clean up
1
From Japan
On 2015-07-22 16:10:44
It can only be used to apply water to flowers because water pressure is too weak. Water pressure is too weak to use for washing cars or washing the front door. After inquiring to the manufacturer, we make the concept of "shower of nozzle" gentle to flowers. Since it was an answer, I think that it is better not to purchase those who use it for other purposes.
This review is about item#58069706.
Car wash
4
From Japan
On 2014-09-07 15:19:18
I think that it is a very compact and good product. Winding is also smooth and easy to use.
This review is about item#58069706.
car wash
5
From Japan
On 2014-05-06 23:10:13
Including the nozzle, because it can be stored in the reel because it can be stored in the reel, it is easy to handle since the reel main body does not move and it can not collapse and the base of the hose does not twist because it can look good.
This review is about item#58069706.

Related Products