Buy more than* S$200* and get FREE SHIPPING

Garden Hose Reel

2.80 (5)
Color
Blue
Specification
Algaproof hose, inside black
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Including handle) 415x385x440 50 15 1PC 1 GR50GNF 58069812 189.99 SGD
In stock
(Including handle) 394x350x335 30 12 1PC 1 GR30GNF 58069803 109.99 SGD
In stock
21 century version inch size 20 12 1PC 1 GR20GNF 58069794 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Long-time
3
From Japan
On 2017-11-06 14:39:15
I used to use about 20 meters and the length is truly long so I can extend it far, but it is too long, too heavy, and rewinding is inconvenient. If you do it in a biased way, it will not fit all over.
This review is about item#58069812.
Car wash.
1
From Japan
On 2017-04-30 19:30:33
Because the price is cheap or the hose is deformed in winter, it is difficult to use.
This review is about item#58069803.
To water the garden
4
From Japan
On 2017-02-21 21:12:37
I think that making is solid. I just feel a little weak. It depends on the thickness of the hose, though.
This review is about item#58069794.
Hose joint breaks, leaks out.
1
From Japan
On 2016-08-03 23:06:45
Although the overall quality and usability are very good, the quality of the joint part is fatal. It is a mere item. I use it by attaching it to an ordinary faucet, but even if I fasten the hose joint connecting the faucet and the hose, I can get out of spot. If you do not tighten the joint attached to the main body side every time, it leaks. Is it a matter of plastic quality? I do not know the cause. If you do not close the faucet after using it, it will be tough to escape without permission.
This review is about item#58069794.
Cleaning around the circumference
5
From Japan
On 2015-03-04 14:18:23
I am satisfied that I make it solid even for the price
This review is about item#58069794.

Related Products