Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Including handle) 320x325x360 20 - 25m hoisting 1PC 1 HR-S 58069855 71.99 SGD
In stock
(Including handle) 355x295x310 40 to 50m hoisting 1PC 1 HR-L 58069864 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When winding up the water hose
5
From Japan
On 2017-09-16 16:26:48
Also making the main body is solid, surprisingly light, so it is cheap to carry around.
This review is about item#58069864.
Garden watering
4
From Japan
On 2016-06-10 15:03:10
I tried to connect a hose that I used before but it did not enter because the bore size of the plug was the same as 15 mm hose. When trying to purchase 18 mm hose at home center, it was slightly too thick and tightened with the attached stopper fitting to prevent water leakage. However, this time it became a fuss to buy a connection adapter and a shower because the diameter of the water spray shower parts did not match. If you think backwards, probably because the conventional hose did not stretch and stretched it was not possible to enter if it was a new article of 15 mm hose it was a judgment mistake or whether the caliber of the reel was a defective product I did not understand well. It will be appreciated if you can add a statement that the hose is sometimes not entered in the instruction manual. I like the reels themselves and they are easy to rotate and I like it.
This review is about item#58069864.
For cleaning
5
From Japan
On 2016-05-16 17:44:04
For washing filter etc of processing machine. It is firmly stable and easy to use.
This review is about item#58069864.
Car car wash etc.
5
From Japan
On 2016-01-28 22:31:43
With making simple, the connection of the hose was also easy. I am satisfied.
This review is about item#58069855.
When car wash.
5
From Japan
On 2014-12-05 17:48:04
Previously, similar things broke, when I was in trouble, I bought it, it was bundled, I was saved a long hose clean.
This review is about item#58069864.
Winding disinfection hose
5
From Japan
On 2014-02-04 19:42:14
It is lightweight and sturdy making
This review is about item#58069855.

Related Products