Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Compatible Hose Outside Diameter (phi mm) Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Compatible Hose Outside Diameter (phi mm) Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 25m hoisting - (Including handle) 320x325x365 18 stainless   1PC 1 SH-S 58069873 109.99 SGD
In stock
40 to 50m hoisting - (Including handle) 335x295x310 18 stainless   1PC 1 SH-K 58069882 149.99 SGD
In stock
- 20 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH-K 49327775 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Water spraying of crops
4
From Japan
On 2017-06-14 09:01:34
There was no leak even if pumped by engine pump. I think that it is strong against rust because it is made of stainless steel.
This review is about item#58069882.
Winding a hose
5
From Japan
On 2016-11-15 15:27:23
It's big and ideal. It seems to be very active.
This review is about item#58069882.
Hose storage
5
From Japan
On 2016-06-14 23:03:39
Compact storage! Excellent luxury of stainless steel excellent satisfaction!
This review is about item#58069873.
For watering the garden
2
From Japan
On 2016-05-27 19:22:43
It is light and easy to assemble, but is the strength of the steering wheel weak? Although it is for 20 m - 25 m, I think that 20 m is precise. There is no hose guide, winding and extension do not go smoothly.
This review is about item#58069873.
I use it for winding the anchor rope of the ship.
5
From Japan
On 2016-04-21 10:52:15
I studied a lot, but I think it is best if I think about price and function.
This review is about item#58069882.
Sprinkling water to the plant of the company.
3
From Japan
On 2015-09-11 16:52:56
Winding is not easy as I thought. It is the same as the one made by the plastic that I used to date.
This review is about item#58069873.
Sprinkle hose winding up
5
From Japan
On 2015-09-09 15:03:02
It is solidly built, it is likely to last long.
This review is about item#58069873.
We roll 60 meters hose into the watering of the field of about 100 tsubo.
4
From Japan
On 2015-03-28 17:28:59
The hose's round metal fittings interfere.
This review is about item#58069882.

Related Products