Buy more than* S$200* and get FREE SHIPPING

Boletopsis Lucomelas Removal Disk

5.00 (1)
Finished Corresponding Roughness
#120
Inside Diameter Dimension
M10x1.5mm, screw Drilled
Outer Diameter (phi mm)
90
Abrasive Type
S silicon carbide
Maximum Rotation Speed (min-1[r. p.m])
12000
Thickness (mm)
13
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 58070065 23.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used with black skin peeling when welding black skin material
5
From Japan
On 2016-05-17 17:11:25
Until now, if it was a disk I was using, it took a lot of time and it took time, but changing to this, it became quite short time without clogging. I wanted to use it faster.
This review is about item#58070065.

Related Products