Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Level Tripod

Caution
When use tripod, ground ink point is not available., When use tripod, ground ink point is not available.
Loading capacity (kg)
2 or less
Mounting Bracket
BTLx118112 (dexterity surveying tripod mounting bracket (5/8 in.)) can be installed
Storage Size
525mm
Weight (g)
1195 +/- 50
Height (mm)
1443 +/- 20 (Elevator stroke 315)
Compatible
● laser marker marking expert professional pride (receiver compatible) serves specification: BTL2200 both serve specification: BLT2300 ● laser marker marking virtuoso mobile wall character: BLT1000G, Y, P wall cross: BYL1100G, Y, P
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BTLX116011 58070135 93.99 SGD
In stock
ADD TO CART

Related Products