Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rechargeable Sealant Gun

3.50 (2)
Caution
Caulking ability depends on such battery ability aging variation, sealing material, nozzle cutting dia, temperature, and pushing speed.
Purpose
Charging type caulking gun
Extrusion Force (kN [kgf])
2.45(250)
RoHS Directive
Correspondence
Charging Time (min)
30
Battery Voltage (V)
3.6
Battery
Lithium-ion battery LA (EZ0L11)
Dimensions (Length x Height x Width) (mm)
501 x 259 x 142
Functions
Two-stage rack and pinion system, rear sagging prevention mechanism, extrusion adjustment (5 levels), remaining display
Capability
Coking capacity (a guide full charge) / battery 1 use the number of per pack (ambient temperature 20 ℃) 
Color
Gray
Weight (kg)
2.15
TRUSCO Part Number
421-6849
Specification
For exterior and interior
Accessories
Charger (EZ0L11), battery pack LA type (EZ9L10), sausage attachment (EZ3610L3687), attachment for cartridge (EZ3610L3717)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ3610LA1J-H 58070232 499.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Heavy for use by hanging.
2
From Japan
On 2015-11-02 12:51:49
I think that work becomes easy if a little more is lightly.
This review is about item#58070232.
Used to gluing work
5
From Japan
On 2015-01-23 21:32:19
Is there a way to lower the electric rotation speed if possible because the amount of glue comes out a little more.
This review is about item#58070232.

Related Products