Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw Blade

RoHS Directive
Correspondence
Compatible Tool
EZ45A1
Blade Thickness (mm)
0.9
Effective Length (mm)
130
Number of Threads
14 (per inch)
Overall Length (mm)
150
Material
Bimetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 EZ9SXMJ1 58071081 45.99 SGD
In stock
ADD TO CART

Related Products