Buy more than* S$200* and get FREE SHIPPING

Socket wrench socket (hex type plug angle 9.5mm)

4.25 (4)
Plug Angle (mm)
9.5
Overall Length (mm)
28
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 25 409-3445 1pc 1 NHS309 48863035 2.99 SGD
Shipped after 2018-01-22
11 25 409-3461 1pc 1 NHS311 48863053 2.99 SGD
In stock
8 20 409-3437 1pc 1 NHS308 48863026 2.99 SGD
In stock
7 20 409-3429 1pc 1 NHS307 48863017 2.99 SGD
In stock
6 20 409-3411 1pc 1 NHS306 48863001 3.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Master maintenance
3
From Japan
On 2017-01-05 17:33:46
It is firmer than cheap socket wrench set.
This review is about item#48863026.
Capping operation
5
From Japan
On 2015-12-12 11:29:48
It is good because it is perfect for connecting process
This review is about item#48863053.
Maintenance of machinery
4
From Japan
On 2015-11-01 20:36:34
I purchased it because it is a size that I can not get in with a home center etc. I was surprised because only this was in a big box. I think that it is necessary to lower the shipping cost and return it to customers.
This review is about item#48863035.
Maintenance of automobiles and bicycles
5
From Japan
On 2013-07-11 12:50:28
It is cheap, but when you look to the hands it is solidly built. Second-hand tools are sold from 200 yen to 400 yen with hard off, etc. However, if you purchase at this price with a brand new, you can not become feelings to buy second hand.
This review is about item#48863026.

Related Products