Buy more than* S$200* and get FREE SHIPPING

LCR Meter

2.00 (1)
Inductance (H)
Range / 20microH over 20KH (by selective frequency), accuracy / + / over (0.2% + 2digits readings), min resolution /0.001microH over 0.001kH (by the selection range)
Capacitance (F)
Range / 20pF over 20mF (by selective frequency), and (depending on the selected range) Accuracy / + / over (0.2% + 2digits readings), min resolution /0.001pH over 0.001mH
Resistance
Range / 20ohm over 200Mohm (by selective frequency), and (depending on the selected range) Accuracy / + / over (0.2% + 2digits readings), min resolution /0.001ohm over 0.01Mohm
Functions
2-wire / 4-wire (+ guard) measurement, AutoLCR measurement, parallel / serial mode, sort mode, support the data hold and zero mode, maximum / minimum mode, auto-ranging, auto-off, PC software control by, data collection possible.
Frequency
Test / 100Hz, 120Hz, 1kHz, 10kHz, 100kHz selection formulas
Dimensions (Width W x Height H x Depth D) (mm)
95x207x52 (holster included)
Display
20000/2000 count in the selection formula
DC Resistance
Range / 200ohm over 200Mohm (by selective frequency), and (depending on the selected range) Accuracy / + / over (0.2% + 2digits readings), min resolution /0.01ohm over 0.01Mohm
Power
Batteries (single 3x4), USB bus power, AC adapter
Weight (g)
About 630 (including battery)
Accessories
Short Cube, 2-wire alligator clip, handle kit (magnet), battery (single 3x4), user manual, 4-wire SMD tweezers probe, AC adapter, USB cable, PC software (CD)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCR-916 58071815 689.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of impedance etc.
2
From Japan
On 2014-11-20 16:35:22
It was compact and easy to use, but it was a bit tough as the manual was all English.
This review is about item#58071815.