Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves

Material (backs)
Cotton, polyester, and other
Materials (sliding resistant)
Natural rubber
...see all
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Mass (g/pair) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Mass (g/pair) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 23.5 M Green 335-1980 95 21 1Bag(10Pair) 1 #2512 37098153 34.25 SGD
8 24.5 L Green 335-1971 100 21.5 1Bag(10Pair) 1 #2512L 37098135 36.38 SGD
8.4 25 LL Green - - 22 1Pair 1 #2504 58109791 85.37 SGD
7.6 23.5 M Green - - 21 1Pair 1 #2504 58109773 85.37 SGD
7.6 23.5 M Black - - 21 1Pair 1 #2503 58109737 4.77 SGD
8.4 25 LL Black - - 22 1Pair 1 #2503 58109755 85.37 SGD
7 23 S Black - - 20.5 1Pair 1 #2503 58109721 85.37 SGD
7 23 S Green - - 20.5 1Pair 1 #2504 58109764 4.77 SGD
8 24.5 L Black - - 21.5 1Pair 1 #2503 58109746 85.37 SGD
8 24.5 L Green - - 21.5 1Pair 1 #2504 58109782 85.37 SGD
ADD TO CART

Related Products