Buy more than* S$200* and get FREE SHIPPING

Rubber Coated Gloves

4.00 (1)
Material (backs)
Cotton, polyester
Around Palms (cm)
24
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
7.3
Overall Length (cm)
24
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Color Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - 1Pair 1 #2515 58109816 4.99 SGD
In stock
Black Large 1Pair 1 #2515 58109807 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation work
4
From Japan
On 2016-12-04 15:44:48
The moment of taking it out of the bag was stiff, but it came to be easy to use gradually as explained as being soft as used. Considering the cost considerably satisfied. However, it seems easy for the inside of the fabric to pick up fibers, so I made it to star 4

Related Products