Buy more than* S$200* and get FREE SHIPPING

Work Gloves

5.00 (1)
Material (palmar)
Population leather
Material (backs)
Polyester, polyurethane
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22+/-5% 9+/-5% 24+/-5% L Red 1Pair 1 #2956R 58109956 -
Discontinued
[x]
22+/-5% 9+/-5% 24+/-5% L Yellow 1Pair 1 #2956Y 58109931 -
Discontinued
[x]
22+/-5% 9+/-5% 24+/-5% L Blue 1Pair 1 #2956BL 58109913 -
Discontinued
[x]
21+/-5% 8.5+/-5% 23+/-5% M Blue 1Pair 1 #2956BL 58109904 -
Discontinued
[x]
21+/-5% 8.5+/-5% 23+/-5% M Black 1Pair 1 #2956BK 58109886 -
Discontinued
[x]
22+/-5% 9+/-5% 24+/-5% L Black 1Pair 1 #2956BK 58109895 -
Discontinued
[x]
21+/-5% 8.5+/-5% 23+/-5% M Red 1Pair 1 #2956R 58109947 -
Discontinued
[x]
21+/-5% 8.5+/-5% 23+/-5% M Yellow 1Pair 1 #2956Y 58109922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of tire change and others,
5
From Japan
On 2015-10-08 20:37:38
It is so soft that it is familiar with hands and can be used immediately even if it is washed very cheaply.
This review is about item#58109895.

Related Products