Buy more than* S$200* and get FREE SHIPPING

Fingerless Drivers Glove, SPARKS

5.00 (2)
Material (palmar)
Population leather
Material (backs)
Polyester, polyurethane
Size
One Size Fits All
Material
(Wrist) chloroprene rubber
...see all>
Product Options
ADD TO CART
Color Around Palms (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Around Palms (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 21 +/-5% 17 +/-5% 1Pair 1 #2958 58109965 20.99 SGD
In stock
Red 21+/-5% 17+/-5% 1Pair 1 #2958 58109974 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Interior work and · used for motorcycle operation.
5
From Japan
On 2017-11-06 18:29:38
The fabric is solid and easy to move. Less color variation.
This review is about item#58109965.
For driving
5
From Japan
On 2015-10-05 12:11:52
It is used outside the application, but for the driving of the summer car. Since the steering wheel is not a single black color, this glove without color shift is precious. Compatibility with real leather has no grip feeling like sucking, but there will be no problem. Since it is not thick, it does not sweat even in the summer, and it is nice to be cheap for rabbits.
This review is about item#58109974.

Related Products