Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

5.00 (2)
Material (palmar)
Cowhide
Material (backs)
Polyester, polyurethane
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5+/-5% 9+/-5% 23.5+/-5% L Yellow 1Pair 1 #2957Y 58110017 28.99 SGD
Shipped after 2018-01-24
20.5+/-5% 9+/-5% 23.5+/-5% L Black 1Pair 1 #2957BK 58109992 28.99 SGD
Shipped after 2018-01-24
19.5+/-5% 8.5+/-5% 23+/-5% M Yellow 1Pair 1 #2957Y 58110001 -
Discontinued
[x]
19.5+/-5% 8.5+/-5% 23+/-5% M Black 1Pair 1 #2957BK 58109983 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For driving a car
5
From Japan
On 2015-10-05 12:40:27
It is used outside the application, but for driving in the winter. Since the steering wheel is not a single black color, this glove without color shift is precious. Compatibility with real leather steering is superior with grip feeling like sucking. At first it feels hard, but it adapts easily. Naturally I use it for bike, but it is nice to be rabbit. A product that makes you wonder why so-called driving gloves are so expensive.
This review is about item#58110017.
bike
5
From Japan
On 2014-08-15 20:40:39
The fit is very good.
This review is about item#58109983.

Related Products