Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Embossed Gloves Long

4.50 (2)
Around Palms (cm)
13.5
Middle Finger Length (cm)
8
Overall Length (cm)
60
Type
Outside emboss
Size
Free
Thickness (mm)
0.04
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1Box(30Sheet) 1 #2011 58110026 11.99 SGD
Shipped after 2018-06-25
Blue 1Box(30Sheet) 1 #2011 58110035 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dirty work
5
From Japan
On 2015-09-09 14:50:32
I am using it because it is cheaper than buying it on the market. Because it is more convenient to do it, it is nice to have a long rubber glove.
This review is about item#58110026.
Outside work in general
4
From Japan
On 2014-02-13 13:57:54
I use it mainly for gardening. I wear another rubber glove on top of this, so I can reuse it several times as long as it does not get dirty, so it seems to be very difficult from a cost perspective. Because the material is thicker than other polyethylene gloves, it is hard to break. I would like you to divide the size, I would appreciate it if you could cost down by making a pack of large capacity such as 100 sheets.
This review is about item#58110035.

Related Products