Buy more than* S$200* and get FREE SHIPPING

Hybrid Inverter 24V

5.00 (4)
Instantaneous Output (W)
Within the maximum /60(0.1sec)
Circuit System
PWM system
Body Dimensions (mm)
57(W)X75(D)X33(H)
Conversion Efficiency (%)
More than 80
Code Attached
Code length 70cm (5A fuse built-in)
Output Waveform
Square wave
Output Frequency (Hz)
55
Maximum Output
30
Rated Output (W)
24
Output Current (A)
1.2 (maximum)
Input Voltage (V)
DC24 (operating voltage range 22.0 over 30.0)
Output Voltage (V)
(Inverter section) AC100, (USB terminal) DC5
Operating Temperature Range (deg C)
-20-+40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FTU-30G 58072025 32.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For long range radio cassis
5
From Japan
On 2016-04-17 16:11:17
I think that I am doing very well.
This review is about item#58072025.
For my boat TV
5
From Japan
On 2016-01-29 16:50:04
It was cheap, so I was worried that the noise would be on the TV, but it was okay to literally. Also, since the rated power of the television and the power saving specification were the same, we worried about the fever and tested for 24 hours, but it was warm enough and there was no problem. I am satisfied that the instructions are also kitchen.
This review is about item#58072025.
I use it to listen to the car in the car.
5
From Japan
On 2016-01-29 14:35:07
I will use it to listen to a car on a 24V car.
This review is about item#58072025.
Charging the router
5
From Japan
On 2015-04-24 14:49:04
This performance is satisfying with this price.
This review is about item#58072025.

Related Products