Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Converter 24V Dedicated

3.00 (5)
Purpose
Make it possible to use DC12V products in DC24V vehicles. Also AC100V and USB device are available. AC100V/max power consumption 30W 100V plug tools/USB 5V max power consumption 1.2 A tools/DC12V max output 2.5A accessory socket tools(portable navigation
Instantaneous Output (W)
Maximum / 60 (0.1 seconds)
Circuit System
PWM method
Body Dimensions (Width x Depth x Height) (mm)
104x65x35
Conversion Efficiency (%)
75 or more
Code Attached
Cord Length 70cm (10A fuse built-in)
Output Waveform
Square wave
Output Frequency (Hz)
55
Rated Output (W)
24
Output Current (A)
DC12V (accessory socket) up to 2.5 (5 minutes) / Rating 2.2 (USB terminal) 1.2 (max)
Input Voltage (V)
DC24 (operating voltage range) 22.0 - 30.0
Output Voltage (V)
(DC12V accessory socket) DC13.2 (inverter section) AC100
Maximum Output (W)
30
Operating Temperature Range (deg C)
-20 - +40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCU-302 58072034 45.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
A handy substitute by a short time.
5
From Japan
On 2018-02-27 15:45:04
I think that it can be handled compactly when necessary. If there is a replacement item etc. I will refer to it.
This review is about item#58072034.
Used on track
1
From Japan
On 2017-04-17 20:36:56
The sound of the cooling fan is too noisy, because it was a Celster product, I purchased it with confidence, but it is unfortunately very different from overseas products.
This review is about item#58072034.
Use for track
1
From Japan
On 2016-10-07 05:16:00
He was damaged and broke! It is! Another was the product purchase.
This review is about item#58072034.
Charging car navigation system, smartphone etc. on truck
5
From Japan
On 2014-05-30 18:09:21
Because I drive long distances at work, I am using car navigation system because I am looking for 24V, but navigation and smart charging are also available without problems. I think the price was relatively cheap.
This review is about item#58072034.
for work
3
From Japan
On 2013-07-29 08:40:55
It is compact and places where you can arbitrarily place it is good.
This review is about item#58072034.

Related Products