Buy more than* S$200* and get FREE SHIPPING

Engine Blower

5.00 (2)
Ignition Plug
NGK BPM8Y
Maximum Wind Speed (m /sec)
59.1
Carburetor
Diaphragm
Ignition System
Carbon steel PP + elastomer resin
Fuel Tank Capacity (L)
0.47
Air Capacity (m3/min)
(Average) 9.1
Fuel
Mixed (unleaded gasoline: 2-cycle engine oil = 50: 1 (FC / FD class)
Displacement Volume (mL)
25.4
Dimensions (Length L x Width W x Height H) (mm)
(Excluding belt) 300x200x210
Weight (kg)
(I except 噴管 fuel) 4.1
Accessories
(13x19), instruction manual original 噴管, round 噴管, socket wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EBLK-2600 58072174 429.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning on the roof
5
From Japan
On 2014-05-27 17:35:01
The difference between the time when the bad condition of the engine is good is fierce.
This review is about item#58072174.
For cleaning in the factory
5
From Japan
On 2013-05-17 13:25:59
Until now I was using the company's electric blower, but because it was limited work within the power cord I bought an engine formula. I compared their abilities with competitors' products, although they were slightly inferior in numerical terms, but when I tried it was no problem at all. The purchase price was reasonable, I think that I did a good shopping.
This review is about item#58072174.

Related Products