Buy more than* S$200* and get FREE SHIPPING

2 Way Center Punch

4.25 (4)
Purpose
marking a center marking in case of drilling. To hammer a nail head., marking a center marking in case of drilling. To hammer a nail head.
Material
Nail punch: carbon tool steel center punch: Carbide (only tip)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 (bit attached) 135 (bit attached) 1PC 1 05431 58072235 21.99 SGD
In stock
175 (bit when mounted) 175 (bit when mounted) 1PC 1 05432 58072244 33.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Mainly drill center marking
2
From Japan
On 2017-12-06 21:57:52
It was the first auto punch, but the hardening at the tip seems sweet. I use it while sharpening.
This review is about item#58072235.
Echo of steel plate
5
From Japan
On 2017-10-10 17:30:44
Quality is good as well for the price. It is easy to use and it is enough for use on Sunday carpenters.
This review is about item#58072235.
Drill's centering
5
From Japan
On 2017-01-05 18:30:59
Compared to the hammer punch used until now, it is convenient to work with one hand. It also comes with a nail striking bit, the price is reasonable and thankful goods.
This review is about item#58072235.
When hitting a very small nail of about 1 mm in an upward direction
5
From Japan
On 2015-03-12 15:12:20
When fixing the cable to the underside of the desk, we will stop the saddle as soon as we use the saddle with adhesive, so we stopped the saddle, but the nail was as small as 1 mm and was struggling to hit the hammer from the bottom. This double patch is of course very useful for striking small nails, of course, especially for hitting small nails pointing upwards. Also, since punch can be used without a hammer, drill punching work can be done very quickly. If I have attached "not to buy" in the continuation purchase wish column, I entered it because it is a living thing to a do-it-yourself carpenter if it is one, but because the price is also cheap for those who are doing a do-it-yourself carpentry tool, I would like to add it .
This review is about item#58072235.

Related Products