Buy more than* S$200* and get FREE SHIPPING

Compact short ratchet handle

5.00 (3)
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0149
Outlet Corner (sq.)
9.5, 9.5
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
10, 10
Dimensions B (mm)
22, 22
Dimensions L (mm)
80, 80
Weight (g)
90, 90
Type
Compact Short, compact short
TRUSCO Part Number
307-5567, 307-5567
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRC3S 07110074 53.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a mobile tool of a motorcycle
5
From Japan
On 2015-10-16 21:04:05
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#07110074.
To the hose band, engine maintenance
5
From Japan
On 2013-03-06 00:34:36
It is perfect for narrow places. It is just right to tighten the hose band
This review is about item#07110074.
Car maintenance
5
From Japan
On 2012-06-22 12:04:55
I am using it without problems.
This review is about item#07110074.

Related Products