Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Finishing Material Overall Length (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Overall Length (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - DA-1250,DA-4050,SDA-4050 1pc 1 DAT40 23484518 11.99 SGD
In stock
- - DA3040/SDA3040/SDA1040, DA3040 SDA3040 1PC 1 DAT-30 58072314 7.99 SGD
In stock
- - DA1040 1PC 1 DAT-1040 17443615 8.99 SGD
In stock
SCM435 / Uniqlo plating 170 DA-830/SDA-830 1PC 1 -- 05294957 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For cut anchor construction work
4
From Japan
On 2018-03-18 22:30:08
It can be used without problems. Because it is not used frequently at home, I do not know the durability.
This review is about item#5294957.
Drop in anchor drive
3
From Japan
On 2017-11-05 21:37:14
It is possible to substitute if there is an iron bar with matching size, but I bought it.
This review is about item#17443615.
Anchor drive
3
From Japan
On 2013-12-15 06:50:40
Usability is normal
This review is about item#58072314.

Related Products