Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mailbox

4.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
About 370x153x350
Color
Silver
Material
18-8 stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-614 58166963 99.82 SGD
In stock
1PC 1 PH-614D 58166972 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For the over-the-counter
5
From Japan
On 2016-04-23 20:27:30
Light and beautiful in parentheses good than you think. It is better than what is sold in hardware store
This review is about item#58166963.
A mailbox
4
From Japan
On 2013-12-07 22:33:23
There is also a dial lock with a simple design and waterproofness is considered to some extent. The price is also cheap. Dimensions of width 370 mm, height 350 mm are good. In the case of home too, the depth was insufficient in the amount of mail. So we ordered additional things that are not slim types. I think that there is a hair line finish and black stainless steel if there is also to have a sense of quality.
This review is about item#58166972.

Related Products