Buy more than* S$200* and get FREE SHIPPING

Color Index Full PP Type

3.50 (2)
Dimensions (Vetical x Horizontal) (mm)
(Including index) 297x222
Number of Holes
2 hole
Size
A4 portrait
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 mountains (5 colors) 1Pack(1Set) 1 IN-1405 58108321 2.99 SGD
In stock
10 Mt (10 colors) 1Pack(1Set) 1 IN-1410 58108337 4.99 SGD
In stock
12 Mt (12 colors) 1Pack(1Set) 1 IN-1412 58108346 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Headline arrangement of documents
5
From Japan
On 2018-03-07 23:51:24
In order to clean up the documents, we wanted to be clear, 5 mountains are necessary (we can handle even 6 mountains), so we were looking for you so satisfied!
This review is about item#58108321.
Filing
2
From Japan
On 2014-06-15 15:43:26
The color of the real thing was cluttered than seen in the picture. It depends on your preference, but it does not suit you.
This review is about item#58108346.

Related Products