Buy more than* S$200* and get FREE SHIPPING

Green Laser Pointer

5.00 (1)
Laser
Visible light green semiconductor laser
Laser Wavelength (nm)
532
Beam Diameter
7 - 8mm (5m away)
Laser Output
Less than 1mW (JIS standard class 2)
Outreach (m)
About 150 - 200
Battery life (hours)
About 2 - 2.5 (continuous use)
Allowable Temperature (degreeC)
15 - 35
Power
5 x2 AA alkaline batteries
Weight (g)
(Including battery) 58
Dimension (mm)
118.5xphi14.5
Material
Aluminum, Daisaki-tail plug / brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLP-100N 58108355 129.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a laser light source for student experiment
5
From Japan
On 2016-12-09 14:34:25
I am experimenting diffraction of laser light in student experiment of university. It is the cheapest price among the green laser pointers, so I bought it for 2 years because there were no breakdowns in particular.
This review is about item#58108355.

Related Products