Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mailbox

4.58 (12)
Color
Silver
Material
18-8 stainless steel
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 370x207x350 1PC 1 PH-60 58167094 109.99 SGD
In stock
About 450x250x380 1PC 1 PH-80 58167137 269.99 SGD
In stock
About 370x210x350 1PC 1 PH-60P 58167103 149.99 SGD
In stock
About 370x211x353 1PC 1 PH-60UD 58167121 169.99 SGD
In stock
About 370x215x350 1PC 1 PH-60D 58167112 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Mounting for home
3
From Japan
On 2017-10-29 14:47:14
I think that the price is reasonable. I wonder if the thickness of stainless steel will be a bit hotter
This review is about item#58167103.
When delivering newspaper and mail
5
From Japan
On 2017-10-24 14:30:54
Though I did not enter newspapers for three days or more until now, I think that we can afford it for about 4 days. Easily Since it is designed not to open, the content does not seem to jump out and I am very satisfied.
This review is about item#58167121.
Just use it for receiving newspaper, mail or circulation board.
5
From Japan
On 2017-05-07 18:38:32
The post which had been attached to the street lamp pole was small, it was troubled because the circulation board etc. of A4 size did not enter and it was in trouble but became large, it became better, I installed the installation by myself Drilling a little bit at the bottom and completely replacing it, I just can not change the stainless steel but it is thin but it is difficult to open the drill rotation but it is necessary to have a drill that falls. It was good to replace. I will visit you again We will contact you with this post How many days will the water-based paint become, please reply if you understand. Okahara Koji
This review is about item#58167103.
Used as post of post etc.
5
From Japan
On 2017-01-29 13:39:06
I have a sense of security since it is solid. It is saved when the seat on the bottom has accessories.
This review is about item#58167121.
Used as post of post etc.
5
From Japan
On 2017-01-26 22:50:08
I have a sense of security since it is solid. It is saved when the seat on the bottom has accessories.
This review is about item#58167121.
As a post of public building
4
From Japan
On 2017-01-11 10:16:25
Although it fixed to the wall of concrete, since the back plate area is large and the screw fixing is done at three places near the center, the upper one tries to get away from the wall somewhat. It is better to fix the fixing position of the screw so that the upper side can be fixed, thick the back plate, or reinforce the screw position with a thing like a flat bar. A large postal item enters and the use feeling is good.
This review is about item#58167137.
Used as a mailbox
5
From Japan
On 2016-12-11 14:22:26
Simple design and A4 size letter entered comfortably, I like easy to retrieve newspapers and I like it.
This review is about item#58167094.
To the office post ...
4
From Japan
On 2016-11-30 14:38:59
Vertical joint? Is it? So you have to wipe cleanly and marks tend to remain. Although it was written in the manual, it is quite easy to leave traces, so it is forbidden to wipe dry.
This review is about item#58167094.
Fit in mesh fence
5
From Japan
On 2016-08-29 09:19:47
First of all, it is beautiful build. It is comparatively big, and it looks like a newspaper and a mailbox. It is safe to make it effective for waterproofing. Unexpectedly light, cut the mesh fence back and forth, stabilized in the form to load. It was OK with a simple setting.
This review is about item#58167121.
Housing post
5
From Japan
On 2016-05-12 13:37:33
It is very good, because there are a lot of mail items, plus a lot of big items as well.
This review is about item#58167137.

Related Products