Buy more than* S$200* and get FREE SHIPPING

Waterproof Safety Shoes

3.44 (16)
Material (toe core)
steel, Steel
Height (cm)
15, 15
Foot Width
4E, 4E
Standard Weight (g/1 leg)
560(26cm), 560(26cm)
Material (Sole)
EVA, rubber, EVA, rubber
Material (Skin)
PVC, PVC
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 AQZM 58108592 75.99 SGD
In stock
27, 27 1Pair 1 AQZM 58108617 75.99 SGD
In stock
29, 29 1Pair 1 AQZM 58108635 75.99 SGD
Shipped after 2018-05-31
28, 28 1Pair 1 AQZM 58108626 75.99 SGD
In stock
25.5, 25.5 1Pair 1 AQZM 58108583 75.99 SGD
In stock
26.5, 26.5 1Pair 1 AQZM 58108601 75.99 SGD
In stock
25, 25 1Pair 1 AQZM 58108574 75.99 SGD
In stock
24.5, 24.5 1Pair 1 AQZM 58108565 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 2
1 star 3
Review Rating: 3.44
16 Customer Reviews
The reviews are automatic translation.
General work
2
From Japan
On 2018-04-13 15:13:25
Because I do not get 4E size, I order, but because I often work with crouching, I can wrinkle the top of my shoes and lose it. I think that it lacks strength.
This review is about item#58108635.
On site work of machine tool
5
From Japan
On 2016-12-12 11:01:49
I am trying various manufacturers of safety shoes that are a little longer than shoes, but personally, the best thing I have right now. 1 Light, 2 Velcro staple is easy to wear and easy to take off, because it is work with oil, I do not know yet how much it is possessed, but I think overall is also good. In the meantime, it is the shoes that I want to repeat again.
This review is about item#58108601.
Running scooters in rainy weather etc.
4
From Japan
On 2015-11-09 10:28:08
I bought it because the price is cheaper than general waterproof sneakers. I think that strength and waterproofness are excellent because it is tough and quite solid. I think that it will be more favorable if I become familiar with my feet after getting used to it.
This review is about item#58108601.
Shipboard loading and unloading
4
From Japan
On 2015-06-19 12:08:24
I recommend it to my colleagues, but the sewing of the Velcro strap is still bad or the yarn is frayed
Shipboard loading and unloading
4
From Japan
On 2015-06-02 09:17:17
Sewing of the Velcro part is bad or the thread is broken
This review is about item#58108635.
Work in the pit
3
From Japan
On 2015-05-03 15:31:21
Water is difficult to enter, but breathability is bad. I think that it can not be helped. I think that it is good for use by purpose. The comfort is solid.
This review is about item#58108592.
Transportation
2
From Japan
On 2015-04-19 22:36:49
It is a delivery driver. I bought it for rain or snow. I think that waterproofness is good, but there is a problem with durability too. The part of the instep cracks without a month and the waterproofness becomes extremely low. However, there is no other size 4E. It is easy to desorb and there is no other choice, so I think there will be re-purchase, but the satisfaction level is low.
This review is about item#58108592.
Parts cleaning work
1
From Japan
On 2015-03-09 19:14:54
When it washes after production, it was serious that water was immersed in ordinary safety shoes, but I used a strap former before it was made of this hook and loop tape. Although both are satisfied with waterproofness, they are wearing even during normal work, so it's totally durable. The bottom part breaks and the part of the core can crack and break. Is it about a little more?
This review is about item#58108626.
Welding / machine repair
1
From Japan
On 2015-03-05 22:28:13
The feeling I wear is too hard and comfortable to wear difficult to walk. It is not a waterproof place due to cracks in less than a month.
This review is about item#58108583.
External work
1
From Japan
On 2015-02-19 18:34:07
Although ordinary shoes can be put in 25 cm, it can not be done because the top of the foot is high (it does not get inside) Will not it become easy to wear a little more?
This review is about item#58108574.

Related Products