Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots

4.42 (12)
Material (toe core)
Steel (S class compliant), Steel (S class compliant)
Height (cm)
24, 24
Foot Width
3E, 3E
Standard Weight (g/1 leg)
480(26cm), 480(26cm)
Material (Sole)
Elastomer, Elastomer
Material (Skin)
PVC, mesh, PVC, mesh
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 HG300 58108644 54.99 SGD
In stock
25.5, 25.5 1Pair 1 HG300 58108662 54.99 SGD
In stock
29, 29 1Pair 1 HG300 58108714 51.99 SGD
In stock
26.5, 26.5 1Pair 1 HG300 58108687 54.99 SGD
In stock
28, 28 1Pair 1 HG300 58108705 51.99 SGD
Shipped after 2018-07-12
27, 27 1Pair 1 HG300 58108696 54.99 SGD
In stock
26, 26 1Pair 1 HG300 58108671 51.99 SGD
In stock
25, 25 1Pair 1 HG300 58108653 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Pruning outdoors, roots and other work
5
From Japan
On 2018-05-11 18:16:51
Although I used sneaker-type safety shoes, since soil entered the shoes often because of rooting etc. I thought that safety shoes that can cover up to the hem is good and I thought it was good. I am a bit somewhat lengthened in width and lack of width, the heel is too much, I feel that the base of my little finger will hurt a bit. I think that the remainder of the heel is likely to cause shoe scratches, so I'm thinking to add an inner sole and wear it, but I am expecting that some shortage will be resolved if you become familiar with it.
This review is about item#58108662.
For forest work
5
From Japan
On 2018-02-21 18:54:21
It was different from the image, but it is used for summer. Comfortable to wear!
This review is about item#58108653.
Remodeling of shops, dismantling at home renovation
4
From Japan
On 2018-02-13 21:07:23
I want you to make the receiving side to be longer with a Velcro tape a little longer. Most manufacturers are short, they do not attach firmly. Those who have a large foot size but have a thin ankle, the ankle becomes a hippopotamus. I'd like my feet and ankles to be fixed securely for high altitude work. The thickness and bending of the rubber on the sole is moderately good. Since it is a mesh, dust of soil and dust of hatsuri will enter a little. Mure 's foot is good accordingly.
This review is about item#58108671.
Firewood fishing work
4
From Japan
On 2017-10-24 05:49:12
Safety of the fingers was secured, and Muko - nae hurt sometimes jumped firewood, but it was not 100% but it decreased. As I wear it, it looks bad as an autonomous figure Kutter after taking off.
This review is about item#58108671.
Survey operation
5
From Japan
On 2017-09-16 11:16:50
It is light and hard to steak even when it is hot as the rear part is mesh. Previously I was working in the mountains with boots, but there were holes soon after bamboo stumps etc, but that worry ceased.
This review is about item#58108653.
For work
4
From Japan
On 2017-08-15 11:07:33
Compared to the same mesh previously purchased at a real store (W - Kuman), the size including the horizontal width is small overall? maybe. Other than that it is light and cheap and not bad. Depending on durability it may be ripe.
This review is about item#58108662.
On site investigation
5
From Japan
On 2017-06-29 16:59:44
Sometimes we have a mesh, it is considerably lighter and easier to work than the safety shoes we used before.
This review is about item#58108671.
For light work
3
From Japan
On 2017-06-13 16:53:58
It is purchase of the second pair. It is soft and easy to move, and it is very comfortable because it has good breathability. The comfort is wonderful, but since the yarn frayed in half a year and the durability is now one, it is a star minus.
This review is about item#58108696.
When working on elevation
5
From Japan
On 2017-06-07 21:18:40
It is very easy to wear and fit your feet, so it's light, so I am very satisfied.
This review is about item#58108705.
When car maintenance
3
From Japan
On 2016-07-23 17:12:58
Since the upper part is a mesh, the ventilation is better, but it is Mure (laugh)
This review is about item#58108696.

Related Products